Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 5030-PIP-PVC PVC Concrete Pour Kit 5-1/2-Inch x 7-1/4-Inch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 5030-PIP-PVC PVC Concrete Pour Kit 5-1/2-Inch x 7-1/4-Inch Black

SKU: 473988
WAC Lighting Concrete pour kit in black color, has durable PVC construction with 1/2-Inch NPT threaded holes. It includes a dense foam cap to prevent concrete from entering. It is suitable for use with WAC landscape lighting 3-Inch in-ground well light. This kit is perfect for installation in concrete and wet location. The concrete pour kit meets UL, cUL and IP65 standards.
  • Portable and for exterior use
  • PVC construction
  • Comes in black color

Overview

WAC Lighting Concrete pour kit in black color, has durable PVC construction with 1/2-Inch NPT threaded holes. It includes a dense foam cap to prevent concrete from entering. It is suitable for use with WAC landscape lighting 3-Inch in-ground well light. This kit is perfect for installation in concrete and wet location. The concrete pour kit meets UL, cUL and IP65 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
Standards
UL/cUL Listed, IP65 Rated
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
5030-PIP-PVC
Manufacturer Name
WAC Lighting
UPC
79057639171
sku
473988
Color/Finish
Black
Dimensions
5-1/2 Inch Dia x 7-1/4 Inch Height
Brand Name
WAC Lighting
For Use With
WAC Landscape Lighting 3 Inch Inground Well Light
Includes
(5) 1/2 Inch NPT Threaded Holes
Item Name
Concrete Pour Kit
Material
PVC
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.