Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 5011-27BZ 1-Light Landscape Accent 16-Watt 9 - 15-Volt AC Input 12-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 5011-27BZ 1-Light Landscape Accent 16-Watt 9 - 15-Volt AC Input 12-Volt Bronze

SKU: 478420
WAC Lighting 16-Watt Landscape accent in bronze finish, features aluminum construction. This landscape accent has one 16-Watt 2700K 85 CRI 190 - 1045-Lumens LED lamp that has voltage rating of 9 - 15-Volt AC input/12-Volts. The clear glass shade brings elegance to the home. It measures 2-7/8-Inch Dia x 6-5/8-Inch x 5-7/8-Inch. This IP66 rated landscape accent radiates light at an adjustable beam angle of 10 - 60-degree. It has average life span of 70000 hours. This landscape accent comes with 6-ft lead wire and detachable shroud for easy installation. It has IP66 rated degree of protection. Landscape accent is UL listed.
  • Adjustable beam angle
  • IP66 rated and protected against high-pressure water jets
  • Solid die-cast brass or corrosion-resistant aluminum
  • Factory sealed water-tight fixtures
  • Constant output for 9 - 15-Volt or 110 - 120-Volt input
  • Controls integral brightness and has adjustable beam angle
  • Restores all older halogen landscape accent lights
  • Requires transformer to power fixture

Overview

WAC Lighting 16-Watt Landscape accent in bronze finish, features aluminum construction. This landscape accent has one 16-Watt 2700K 85 CRI 190 - 1045-Lumens LED lamp that has voltage rating of 9 - 15-Volt AC input/12-Volts. The clear glass shade brings elegance to the home. It measures 2-7/8-Inch Dia x 6-5/8-Inch x 5-7/8-Inch. This IP66 rated landscape accent radiates light at an adjustable beam angle of 10 - 60-degree. It has average life span of 70000 hours. This landscape accent comes with 6-ft lead wire and detachable shroud for easy installation. It has IP66 rated degree of protection. Landscape accent is UL listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
190 - 1045 Lumens
Item Name
Landscape Accent
Includes
Detachable Shroud
Finish
Bronze
Dimmable
No
Lamp Wattage
16 Watt
Voltage Rating
9 - 15 Volt AC Input, 12 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
UL1838 Safety Rated
Shade Type
Clear Glass
Degree of Protection
IP66
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
16 Watt
Dimensions
2-7/8 Inch Dia x 6-5/8 Inch Length x 5-7/8 Inch Height
CRI
85.0000
sku
478420
UPC
79057639136
Manufacturer Name
WAC Lighting
Construction
Aluminum
Manufacturer Part Number
5011-27BZ
Feature8
Requires transformer to power fixture
Average Life
70000 Hour
Color Temperature
2700K
Brand Name
WAC Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.