Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 2061-30SS 1-Light Landscape Step Light 4.1-Watt 9 - 15-Volt AC Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 2061-30SS 1-Light Landscape Step Light 4.1-Watt 9 - 15-Volt AC Stainless Steel

SKU: 587314
WAC Lighting Square landscape step light uses one 85 CRI 3000K 4.1-Watt LED lamp for offering 50-Lumens of light output. This 4.1-Watt light features solid stainless steel construction and stainless steel finish. It has voltage rating of 9 - 15-Volt AC. This dimmable light measures 2-3/4-Inch x 3-1/4-Inch. This light with clear glass shade, has average life of 70000 hours. It comes with spring clip. Light is UL listed.
  • Invisible hardware
  • 10 - 100% Dimming
  • Fixture wattage rating of 4.1-Watts

Overview

WAC Lighting Square landscape step light uses one 85 CRI 3000K 4.1-Watt LED lamp for offering 50-Lumens of light output. This 4.1-Watt light features solid stainless steel construction and stainless steel finish. It has voltage rating of 9 - 15-Volt AC. This dimmable light measures 2-3/4-Inch x 3-1/4-Inch. This light with clear glass shade, has average life of 70000 hours. It comes with spring clip. Light is UL listed.

Specifications

Socket Type
No
Shape
Square
Number of Lamps
1.0000
Lumens
50 Lumens
Item Name
Landscape Step Light
Includes
Spring Clip
Finish
Stainless Steel
Dimmable
Yes
Lamp Wattage
4.1 Watt
Voltage Rating
9 - 15 Volt AC
Energy Star Flag
No
UNSPSC
39111600
Standards
UL1838 Safety Rated
Shade Type
Clear Glass
Degree of Protection
IP68
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
4.1 Watt
Dimensions
2-3/4 Inch Length x 3-1/4 Inch Height
CRI
85.0000
sku
587314
UPC
79057639229
Manufacturer Name
WAC Lighting
Construction
Solid Stainless Steel
Manufacturer Part Number
2061-30SS
Average Life
70000 Hour
Color Temperature
3000K
Brand Name
WAC Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.