Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 2041-30SS 1-Light Landscape Step Light 4.1-Watt 9 - 15-Volt AC Input Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 2041-30SS 1-Light Landscape Step Light 4.1-Watt 9 - 15-Volt AC Input Stainless Steel

SKU: 455990
WAC Lighting 4.1-Watt Landscape step light in stainless steel finish, features solid stainless steel construction. The clear glass shade brings elegance to the home. This dimmable light has one 4.1-Watt 3000K 85 CRI 50-Lumens round LED lamp that has voltage rating of 9 - 15-Volt AC. It measures 2-3/4-Inch Dia x 3-1/4-Inch. This light has average life span of 70000 hours. This light comes with 6-ft lead wire and spring clip for easy installation. It has IP68 rated degree of protection. Light is UL listed.
  • Invisible hardware
  • IP68 rated and protected against high-pressure water jets
  • 10 - 100% Dimming

Overview

WAC Lighting 4.1-Watt Landscape step light in stainless steel finish, features solid stainless steel construction. The clear glass shade brings elegance to the home. This dimmable light has one 4.1-Watt 3000K 85 CRI 50-Lumens round LED lamp that has voltage rating of 9 - 15-Volt AC. It measures 2-3/4-Inch Dia x 3-1/4-Inch. This light has average life span of 70000 hours. This light comes with 6-ft lead wire and spring clip for easy installation. It has IP68 rated degree of protection. Light is UL listed.

Specifications

Socket Type
No
Shape
Round
Number of Lamps
1.0000
Lumens
50 Lumens
Item Name
Landscape Step Light
Includes
Spring Clip
Finish
Stainless Steel
Dimmable
Yes
Lamp Wattage
4.1 Watt
Voltage Rating
9 - 15 Volt AC Input
Energy Star Flag
No
UNSPSC
39111600
Standards
UL1838 Safety Rated
Shade Type
Clear Glass
Degree of Protection
IP68
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
4.1 Watt
Dimensions
2-3/4 Inch Dia x 3-1/4 Inch Height
CRI
85.0000
sku
455990
UPC
79057639225
Manufacturer Name
WAC Lighting
Construction
Solid Stainless Steel
Manufacturer Part Number
2041-30SS
Average Life
70000 Hour
Color Temperature
3000K
Brand Name
WAC Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.