Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 2031-30SS Inground Submersible Landscape Light 4.1-Watt 9 - 15-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 2031-30SS Inground Submersible Landscape Light 4.1-Watt 9 - 15-Volt AC

SKU: 476877
WAC Lighting Inground submersible landscape light has a fixture wattage of 4.1-Watts and voltage rating from 9 to 15-Volts AC. Round landscape light can accommodate LED lamp that delivers a light output of 170-Lumens with 3000K color temperature and 85 CRI. It emits a beam angle of 25-Degrees. It has an average life of 70000 Hours. Landscape light has stainless steel for durability. It measures 2-3/4-Inch Dia x 3-1/8-Inch and includes 30-ft lead wire, stainless steel mounting bracket. It is suitable for continuous immersion under water. IP68 rated landscape light is UL 1838 listed.
  • Has factory sealed water tight fixtures
  • Contains detachable stainless steel mounting bracket for use in or out of water
  • Maintains constant lumen output against voltage drop
  • Suitable for continuous immersion under water

Overview

WAC Lighting Inground submersible landscape light has a fixture wattage of 4.1-Watts and voltage rating from 9 to 15-Volts AC. Round landscape light can accommodate LED lamp that delivers a light output of 170-Lumens with 3000K color temperature and 85 CRI. It emits a beam angle of 25-Degrees. It has an average life of 70000 Hours. Landscape light has stainless steel for durability. It measures 2-3/4-Inch Dia x 3-1/8-Inch and includes 30-ft lead wire, stainless steel mounting bracket. It is suitable for continuous immersion under water. IP68 rated landscape light is UL 1838 listed.

Specifications

Style
Modern
Socket Type
No
Shape
Round
Lumens
170 Lumens
Item Name
Inground Submersible Landscape Light
Includes
30 ft Lead Wire, Stainless Steel Mounting Bracket
Finish
No
Environmental Conditions
Suitable For Wet Location
Dimmable
No
Voltage Rating
9 - 15 Volt AC
Energy Star Flag
No
UNSPSC
39111600
GTIN
00790576392240
Standards
UL 1838 Listed
Shade Type
No
Degree of Protection
IP68
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
4.1 Watt
Dimensions
2-3/4 Inch Dia x 3-1/8 Inch Height
CRI
85.0000
Manufacturer Part Number
2031-30SS
Construction
Stainless Steel
UPC
79057639224
Manufacturer Name
WAC Lighting
Average Life
70000 Hour
Brand Name
WAC Lighting
Color Temperature
3000K

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.