Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 1011-30SS 1-Light Landscape Recessed Inground Indicator Luminaire 1.9-Watt 9 - 15-Volt AC Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 1011-30SS 1-Light Landscape Recessed Inground Indicator Luminaire 1.9-Watt 9 - 15-Volt AC Stainless Steel

SKU: 527073
WAC Lighting Slim round landscape recessed inground indicator luminaire uses one 85 CRI 3000K 1.9-Watt LED lamp for offering 80-Lumens of light output. This 1.9-Watt luminaire features solid stainless steel construction and stainless steel finish. It has voltage rating of 9 - 15-Volt AC. This dimmable light measures 1-1/16-Inch Dia x 3-1/8-Inch. This luminaire with clear glass shade, has average life of 70000 hours. It is perfect for wall or downlight applications. Luminaire is UL listed.
  • Factory sealed water-tight fixtures
  • 10 - 100% Dimming
  • For continuous immersion under water

Overview

WAC Lighting Slim round landscape recessed inground indicator luminaire uses one 85 CRI 3000K 1.9-Watt LED lamp for offering 80-Lumens of light output. This 1.9-Watt luminaire features solid stainless steel construction and stainless steel finish. It has voltage rating of 9 - 15-Volt AC. This dimmable light measures 1-1/16-Inch Dia x 3-1/8-Inch. This luminaire with clear glass shade, has average life of 70000 hours. It is perfect for wall or downlight applications. Luminaire is UL listed.

Specifications

Socket Type
No
Shape
Slim Round
Number of Lamps
1.0000
Lumens
80 Lumens
Item Name
Landscape Recessed Inground Indicator Luminaire
Finish
Stainless Steel
Dimmable
Yes
Lamp Wattage
1.9 Watt
Voltage Rating
9 - 15 Volt AC
Energy Star Flag
No
UNSPSC
39111600
Standards
UL1838 Safety Rated
Shade Type
Clear Glass
Degree of Protection
IP68
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
1.9 Watt
Dimensions
1-1/16 Inch Dia x 3-1/8 Inch Height
CRI
85.0000
sku
527073
UPC
79057639216
Manufacturer Name
WAC Lighting
Construction
Solid Stainless Steel
Manufacturer Part Number
1011-30SS
Color
Pure White
Average Life
70000 Hour
Color Temperature
3000K
Brand Name
WAC Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.