Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Voltec Industries 08-01188LED U-Ground LED Light String With Cage 1625-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Voltec Industries 08-01188LED U-Ground LED Light String With Cage 1625-Watt

SKU: 675098
Standard Pack/Case Quantity: 1/Pack
Voltec Industries U-ground LED light string with cage has a lamp that outputs light of 8500-Lumens with 6500K color temperature. The 1625-Watt LED light string has a current rating of 13-Amps. The 14/3-Gauge, SJTW wire in yellow color, has 10 outlets. It is compatible with 5-15P plug, receptacle 5-15R. The LED light string is cULus certified.
  • With a power outlet at the end of the cord, connection of multiple light strings is easy
  • Comes with a cage
  • Outputs a light of 8500 Lumens

Overview

Voltec Industries U-ground LED light string with cage has a lamp that outputs light of 8500-Lumens with 6500K color temperature. The 1625-Watt LED light string has a current rating of 13-Amps. The 14/3-Gauge, SJTW wire in yellow color, has 10 outlets. It is compatible with 5-15P plug, receptacle 5-15R. The LED light string is cULus certified.

Specifications

Maximum Overall Length
100
Lumens
8500 Lumens
Light Color
No
Item Name
LED Light String With Cage
Start Type
No
Dimmable
No
Color Temperature
6500K
Shape
No
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
UNSPSC
41113630
Standards
cULus Certified
Bulb Base Group
No
Power (Wattage)
1625 Watt
Lamp Included
Yes
Bulb Base
No
Type
U-Ground
Brand Name
Voltec Industries
UPC
80305801288
Manufacturer Part Number
08-01188LED
Manufacturer Name
Voltec Industries
Amperage Rating
13 Amp
List UOM Qty
1
Order UOM
ea

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.