Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Visionaire Lighting SNTS-4S-11-20-9BC-343-D2-BZ Steel Square Non Tapered Pole 4-Inch x 20-ft Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Visionaire Lighting SNTS-4S-11-20-9BC-343-D2-BZ Steel Square Non Tapered Pole 4-Inch x 20-ft Dark Bronze

SKU: 322189
Visionaire Lighting Square non-tapered pole has durable steel construction with dark bronze finish. This D180 bolt-on arm mountable non-tapered pole features 4-Inch x 4-Inch shaft, 11-gauge, 9-Inch base, 20-ft mounting height, 11-gauge, 3/4-Inch x 30-Inch anchorage and 9-Inch bolt circle.
  • Steel construction
  • Comes in dark bronze finish
  • D180 bolt-on arm mounting

Overview

Visionaire Lighting Square non-tapered pole has durable steel construction with dark bronze finish. This D180 bolt-on arm mountable non-tapered pole features 4-Inch x 4-Inch shaft, 11-gauge, 9-Inch base, 20-ft mounting height, 11-gauge, 3/4-Inch x 30-Inch anchorage and 9-Inch bolt circle.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Dark Bronze
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
SNTS-4S-11-20-9BC-343-D2-BZ
Manufacturer Name
Visionaire Lighting
Material
Steel
Mounting
D180 Bolt-On Arm
Dimensions
4 Inch Shaft x 20 ft Mounting Height
Socket Type
No
Brand Name
Visionaire Lighting
Item Name
Square Non Tapered Pole

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.