Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Viking IN3125CP500 Carbon Steel Fat Man Nob-Staple 1-1/4-Inch Length x 9/16-Inch Width

  

*Images are for illustration purposes only and may not be an exact representation of the product

Viking IN3125CP500 Carbon Steel Fat Man Nob-Staple 1-1/4-Inch Length x 9/16-Inch Width

SKU: 414452
Viking Fat man nob-staple holds size three 10-AWG, 12-AWG and 14-AWG NM cables. It has carbon steel construction. Staple measures 1-1/4-Inch x 9/16-Inch. Plastic insulation ensures added safety.
  • Features carbon steel construction
  • Measures 1-1/4-Inch x 9/16-Inch
  • Plastic insulation material

Overview

Viking Fat man nob-staple holds size three 10-AWG, 12-AWG and 14-AWG NM cables. It has carbon steel construction. Staple measures 1-1/4-Inch x 9/16-Inch. Plastic insulation ensures added safety.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
31162404
Type
Fat Man
Energy Star Flag
No
Size
1-1/4 Inch Length x 9/16 Inch Width
Package Quantity
3000/Pack
Cable Range
(3) 10 AWG, 12 AWG, 14 AWG NM
Material
Carbon Steel
UPC
07521809611
Manufacturer Name
Viking
Manufacturer Part Number
IN3125CP500
Item Name
Nob-Staple
Insulation Material
Plastic
Brand Name
Viking
Finish
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.