Victor Specialties VPTAB158-SQ Steel No Rise Gang Box Partition 1-5/8-Inch x 1-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VPTAB158-SQ Steel No Rise Gang Box Partition 1-5/8-Inch x 1-5/8-Inch

SKU: 170
Victor Specialties No rise type 1-5/8-Inch gang box partition features sturdy steel construction. It is suitable for use with 1-5/8-Inch gang box.
  • Suitable for use with 1-5/8-Inch gang box
  • Features steel construction
  • Separates low-voltage circuits from current carrying circuitry

Overview

Victor Specialties No rise type 1-5/8-Inch gang box partition features sturdy steel construction. It is suitable for use with 1-5/8-Inch gang box.

Specifications

UNSPSC
39121300
Brand Name
Victor Specialties
Finish
No
Width
1.625
For Use With
1-5/8 Inch Deep Gang Box
Height
1.625
Item Name
Gang Box Partition
Material
Steel
Type
No Rise
Shape
No
Manufacturer Part Number
VPTAB158-SQ
UPC
01039919387
Energy Star Flag
No
Manufacturer Name
Victor Specialties
Fiber Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.