Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties VGB158-5 5-Gang Gang Box 4-1/2 Inch x 12-1/4 Inch x 1-5/8 Inch 84 Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VGB158-5 5-Gang Gang Box 4-1/2 Inch x 12-1/4 Inch x 1-5/8 Inch 84 Cubic-Inch

SKU: 135
Victor Specialties 5-Gang Gang box has six 1/2-Inch, four 3/4-Inch knockouts at bottom, 14 knockouts at side and four knockouts at the end. This rectangle box measures 4-1/2 Inch x 12-1/4 Inch. It has capacity of 84 Cubic-Inch. Box is UL listed.
  • Knockouts Size: Concentric - (4) End, (14) Side, (6) 1/2 Inch and (4) 3/4 Inch Bottom
  • Comes in rectangular shape
  • Has maximum capacity of 84 Cubic-Inch
  • Has 28 knockouts

Overview

Victor Specialties 5-Gang Gang box has six 1/2-Inch, four 3/4-Inch knockouts at bottom, 14 knockouts at side and four knockouts at the end. This rectangle box measures 4-1/2 Inch x 12-1/4 Inch. It has capacity of 84 Cubic-Inch. Box is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Size
4-1/2 Inch x 12-1/4 Inch
Item Name
Gang Box
Knockouts
(4) Concentric End, (14) Concentric Side, (6) 1/2 Inch and (4) 3/4 Inch Concentric Bottom
UPC
01039919282
UNSPSC
39121700
Number of Gangs
5.0000
Manufacturer Part Number
VGB158-5
Standards
UL Listed
Shape
Rectangular
Number of Knockouts
28.0000
Manufacturer Name
Victor Specialties
Finish
No
GTIN
00010399192828
Brand Name
Victor Specialties
Cubic Capacity
84
Degree of Protection
No
sku
135
Depth
1.625
Country Of Origin
United States of America
Insulation Material
No
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.