Tour  

Victor Specialties VGB158-3 3-Gang Gang Box 4-1/2-Inch x 8-5/8-Inch x 1-5/8-Inch 58.5-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VGB158-3 3-Gang Gang Box 4-1/2-Inch x 8-5/8-Inch x 1-5/8-Inch 58.5-Cubic-Inch

SKU: 132
Victor Specialties 3-Gang Gang box has six 1/2-Inch, four 3/4-Inch knockouts at bottom, 10 knockouts at side and four knockouts at the end. This rectangle box measures 4-1/2-Inch x 8-5/8-Inch. It has capacity of 58.5-Cubic-Inch. Box is UL listed.
  • Knockouts Size: Concentric - (4) End, (10) Side, (6) 1/2-Inch and (4) 3/4-Inch Bottom
  • Comes in rectangular shape
  • Has maximum capacity of 58.5-Cubic-Inch
  • Has 24 knockouts

Overview

Victor Specialties 3-Gang Gang box has six 1/2-Inch, four 3/4-Inch knockouts at bottom, 10 knockouts at side and four knockouts at the end. This rectangle box measures 4-1/2-Inch x 8-5/8-Inch. It has capacity of 58.5-Cubic-Inch. Box is UL listed.

Specifications

Standards
UL Listed
Number of Knockouts
24.0000
Energy Star Flag
No
Country Of Origin
United States of America
Number of Gangs
3.0000
UNSPSC
39121700
GTIN
00010399192804
Manufacturer Name
Victor Specialties
Manufacturer Part Number
VGB158-3
Shape
Rectangular
UPC
01039919280
Brand Name
Victor Specialties
Knockouts
(4) End, (10) Concentric Side, (6) 1/2 Inch and (4) 3/4 Inch Concentric Bottom
Finish
No
Item Name
Gang Box
Insulation Material
No
Depth
1.625
Degree of Protection
No
Cubic Capacity
58.5
Size
4-1/2 Inch x 8-5/8 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.