Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties VCOVTS-4 4-Gang Device Cover 10-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VCOVTS-4 4-Gang Device Cover 10-5/8-Inch

SKU: 163
Victor Specialties Device cover has a durable construction for longer service life. This cover has 4-Gang with toggle switch configuration to fit on 4- or 3-Gang box.
  • Comes in a size of 10-5/8-inches
  • 4-Gang
  • Toggle switch configuration

Overview

Victor Specialties Device cover has a durable construction for longer service life. This cover has 4-Gang with toggle switch configuration to fit on 4- or 3-Gang box.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Victor Specialties
Configuration
Toggle Switch
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00010399193474
For Use With
4-Gang Box
Item Name
Device Cover
Size
10-5/8 Inch
Shape
No
Number of Gangs
4.0000
UNSPSC
39121700
Manufacturer Part Number
VCOVTS-4
Manufacturer Name
Victor Specialties
UPC
01039919347

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.