Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties VCOV34-7 8-Gang Raised Device Cover 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VCOV34-7 8-Gang Raised Device Cover 3/4-Inch

SKU: 158
Standard Pack/Case Quantity: 5/Pack
Victor Specialties 8-Gang 3/4-Inch Raised device cover is suitable for use with 8- and 7-Gang box.
  • Size of 3/4-Inch
  • Designed for 8- and 7-Gang box
  • Safeguards electrical wiring, switches and receptacles

Overview

Victor Specialties 8-Gang 3/4-Inch Raised device cover is suitable for use with 8- and 7-Gang box.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Victor Specialties
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00010399193412
For Use With
Fits 8 and 7-Gang Box
Item Name
Device Cover
Type
Raised
Size
3/4 Inch
Shape
No
Number of Gangs
8.0000
UNSPSC
39121700
Standard Pack/Case Quantity
5/Pack
Manufacturer Part Number
VCOV34-7
Manufacturer Name
Victor Specialties
UPC
01039919341
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.