Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties VCOV34-5 5-Gang Device Cover 12-7/16-Inch x 3/4-Inch Raised

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VCOV34-5 5-Gang Device Cover 12-7/16-Inch x 3/4-Inch Raised

SKU: 154
Victor Specialties 5-Gang Raised device cover is suitable for use with 5- and 4-Gang box. Rectangular cover measures 12-7/16-Inch x 3/4-Inch. Cover has maximum capacity of 26.2-Cubic-Inch.
  • Suitable for 5- and 4-Gang box
  • Has maximum capacity of 26.2-Cubic-Inch
  • Comes in rectangle shape

Overview

Victor Specialties 5-Gang Raised device cover is suitable for use with 5- and 4-Gang box. Rectangular cover measures 12-7/16-Inch x 3/4-Inch. Cover has maximum capacity of 26.2-Cubic-Inch.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Victor Specialties
Cubic Capacity
26.2
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00010399193399
For Use With
5 and 4-Gang Box
Item Name
Device Cover
Size
12-7/16 Inch x 3/4 Inch
Shape
Rectangular
Number of Gangs
5.0000
UNSPSC
39121700
Manufacturer Part Number
VCOV34-5
Manufacturer Name
Victor Specialties
UPC
01039919339

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.