Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties VCOV12-5 5-Gang Device Cover 12-7/16 Inch x 1/2 Inch Raised

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties VCOV12-5 5-Gang Device Cover 12-7/16 Inch x 1/2 Inch Raised

SKU: 147
Victor Specialties 5-Gang Raised device cover is suitable for use with 5- and 4-Gang box. Rectangular cover measures 12-7/16 Inch x 1/2 Inch. Cover has maximum capacity of 17.5 Cubic-Inch.
  • Suitable for 5- and 4-Gang box
  • Has maximum capacity of 17.5 Cubic-Inch
  • Comes in rectangle shape

Overview

Victor Specialties 5-Gang Raised device cover is suitable for use with 5- and 4-Gang box. Rectangular cover measures 12-7/16 Inch x 1/2 Inch. Cover has maximum capacity of 17.5 Cubic-Inch.

Specifications

List UOM Qty
100
Order UOM
ea
UNSPSC
39121700
Manufacturer Name
Victor Specialties
Manufacturer Part Number
VCOV12-5
UPC
01039919331
Cubic Capacity
17.5
Item Name
Device Cover
Country Of Origin
United States of America
Number of Gangs
5.0000
Brand Name
Victor Specialties
sku
147
Shape
Rectangular
Energy Star Flag
No
Finish
No
For Use With
5 and 4-Gang Box
GTIN
00010399193313
Size
12-7/16 Inch x 1/2 Inch
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.