Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties 19178-S Steel 1-Hole Clamp 5/32 Inch/12-3 AWG UF Cable

  
*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 19178-S Steel 1-Hole Clamp 5/32 Inch/12-3 AWG UF Cable

SKU: 131
Standard Pack/Case Quantity: 1000/Carton
Victor Specialties 1-Hole Steel clamp is suitable for use with UF cable, PVC and remix cable. The 0.062-Inch thick clamp has a trade size of 5/32 Inch and accommodates 12 - 3 AWG UF cable. It mounts on 7/32-Inch hole.
  • Clamp thickness is 0.062 Inch
  • Accommodates 12 - 3 AWG UF cable
  • Mounts on 7/32-Inch hole
  • For UF cable, PVC and remix cable

Overview

Victor Specialties 1-Hole Steel clamp is suitable for use with UF cable, PVC and remix cable. The 0.062-Inch thick clamp has a trade size of 5/32 Inch and accommodates 12 - 3 AWG UF cable. It mounts on 7/32-Inch hole.

Specifications

List UOM Qty
100
Order UOM
ea
UNSPSC
39131700
Item Name
Clamp
Standard Pack/Case Quantity
1000/Carton
UPC
1039919178
Type
1-Hole
Mounting Type
7/32 Inch Hole
Manufacturer Name
Victor Specialties
Manufacturer Part Number
19178-S
Material
Steel
Trade Size
5/32 Inch, 12-3 AWG UF Cable
Thickness
0
GTIN
10399191784
Energy Star Flag
No
Country Of Origin
United States of America
Finish
No
Band Width
0
For Use With
UF Cable, PVC and Romex Cable
Brand Name
Victor Specialties
sku
131
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.