Tour  

Victor Specialties 17121-S Steel 1-Hole Snap-On Clamp 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 17121-S Steel 1-Hole Snap-On Clamp 3-1/2-Inch

SKU: 126
Victor Specialties Extra-Heavy Series 1-Hole Snap-on clamp of trade size 3-1/2-inches, is suitable to use with thin wall EMT conduit. This 21/32-Inch hole clamp features steel construction. It has thickness of 0.25-Inch and band width of 1.5-inches.
  • Features steel construction
  • Has trade size of 3-1/2-inches
  • Has thickness of 0.25-Inch

Overview

Victor Specialties Extra-Heavy Series 1-Hole Snap-on clamp of trade size 3-1/2-inches, is suitable to use with thin wall EMT conduit. This 21/32-Inch hole clamp features steel construction. It has thickness of 0.25-Inch and band width of 1.5-inches.

Specifications

For Use With
Thin Wall EMT Conduit
Finish
No
Energy Star Flag
No
Brand Name
Victor Specialties
Item Name
Clamp
Country Of Origin
United States of America
Series
Extra Heavy
UNSPSC
39131700
GTIN
00010399171212
Band Width
1.5
Type
1-Hole, Snap-On
Material
Steel
Thickness
0.25
Trade Size
3-1/2 Inch
Manufacturer Part Number
17121-S
UPC
01039917121
Manufacturer Name
Victor Specialties
Is PFA Discontinued
No
Leaf Node Search
Conduit Straps
Category Level One Search
Conduit and Fittings
Category Level Two Search
Hangers, Clamps & Supports
Category Level Three Search
Conduit Straps

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.