Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties 11105-S Steel 1-Hole Clamp 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 11105-S Steel 1-Hole Clamp 1/2-Inch

SKU: 123
Victor Specialties 1-Hole Extra heavy clamp of trade size 1/2-Inch, is suitable for tubing and cable. This clamp features steel construction. It has thickness of 0.062-Inch and band width of 0.5625-Inch.
  • Hole of size 9/32-Inch
  • Has trade size of 1/2-Inch
  • Has thickness of 0.062-Inch

Overview

Victor Specialties 1-Hole Extra heavy clamp of trade size 1/2-Inch, is suitable for tubing and cable. This clamp features steel construction. It has thickness of 0.062-Inch and band width of 0.5625-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1/2 Inch
Thickness
0.062
Series
Extra Heavy
UNSPSC
39131700
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00010399111058
For Use With
Tubing and Cable
Material
Steel
sku
123
UPC
01039911105
Manufacturer Name
Victor Specialties
Manufacturer Part Number
11105-S
Item Name
Clamp
Band Width
0.5625
Brand Name
Victor Specialties
Finish
No
Type
1-Hole
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.