Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties 11101-S Steel 1-Hole Clamp 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 11101-S Steel 1-Hole Clamp 1/4-Inch

SKU: 122
Victor Specialties 1-Hole Heavy clamp of trade size 1/4-Inch, is suitable for tubing and cable. This clamp features steel construction. It has thickness of 0.062-Inch and band width of 0.5-Inch.
  • Hole of size 7/32-Inch
  • Has trade size of 1/4-Inch
  • Has thickness of 0.062-Inch

Overview

Victor Specialties 1-Hole Heavy clamp of trade size 1/4-Inch, is suitable for tubing and cable. This clamp features steel construction. It has thickness of 0.062-Inch and band width of 0.5-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
11101-S
Manufacturer Name
Victor Specialties
Band Width
0.5
Brand Name
Victor Specialties
Series
Heavy
Material
Steel
UPC
01039911101
sku
122
Item Name
Clamp
Finish
No
For Use With
Tubing and Cable
GTIN
00010399111010
Energy Star Flag
No
UNSPSC
39131700
Country Of Origin
United States of America
Type
1-Hole
Trade Size
1/4 Inch
Thickness
0.062
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.