Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties 10797-S Steel 1-Hole Heavy-Duty Clamp (2) 4/0-AWG (1) 2/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 10797-S Steel 1-Hole Heavy-Duty Clamp (2) 4/0-AWG (1) 2/0-AWG

SKU: 121
Victor Specialties Heavy Series 1-Hole Snap-on heavy clamp is suitable for two 4/0-AWG and one 2/0-AWG service entrance cable. This 0.12-Inch thick clamp features steel construction. It has beam width of 1-Inch.
  • 9/32-Inch Hole size
  • Durable steel construction
  • 1-Inch Wide beam

Overview

Victor Specialties Heavy Series 1-Hole Snap-on heavy clamp is suitable for two 4/0-AWG and one 2/0-AWG service entrance cable. This 0.12-Inch thick clamp features steel construction. It has beam width of 1-Inch.

Specifications

Insulation Material
No
Size
1 Inch Band Width
Thickness
0.12
Energy Star Flag
No
Type
1-Hole, Heavy-Duty
Country Of Origin
United States of America
UNSPSC
39121705
Wire Range
(2) 4/0 AWG, (1) 2/0 AWG
GTIN
00010399107976
UPC
01039910797
Manufacturer Name
Victor Specialties
Manufacturer Part Number
10797-S
Mounting Type
Snap-On
Brand Name
Victor Specialties
Finish
No
For Use With
Service Entrance Cable
Item Name
Clamp
Material
Steel

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.