Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties 10793-S Steel 1-Hole Strap 1/8 Inch/1-3 AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 10793-S Steel 1-Hole Strap 1/8 Inch/1-3 AWG

SKU: 118
Victor Specialties Heavy 1-Hole Strap of trade size 1/8 Inch, is suitable for 1 - 3 AWG service entrance cable. This 0.093-Inch thick strap features steel construction. It is 9/32-Inch hole mountable and has bandwidth of 3/4 Inch.
  • Trade size of 1/8 Inch
  • Bandwidth of 3/4 Inch
  • For service entrance cable

Overview

Victor Specialties Heavy 1-Hole Strap of trade size 1/8 Inch, is suitable for 1 - 3 AWG service entrance cable. This 0.093-Inch thick strap features steel construction. It is 9/32-Inch hole mountable and has bandwidth of 3/4 Inch.

Specifications

List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
10793-S
Manufacturer Name
Victor Specialties
Band Width
0.75
Brand Name
Victor Specialties
Series
Heavy
Material
Steel
UPC
01039910793
sku
118
Mounting Type
9/32 Inch Hole
Item Name
Strap
Finish
No
For Use With
Service Entrance Cable
GTIN
00010399107938
Energy Star Flag
No
UNSPSC
39131700
Country Of Origin
United States of America
Type
1-Hole
Trade Size
1/8 Inch, 1-3 AWG Cable
Thickness
0.093
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.