Victor Specialties 10072-S Steel 1-Hole Clamp (3) 16-AWG (2) 14-AWG (2) 12-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 10072-S Steel 1-Hole Clamp (3) 16-AWG (2) 14-AWG (2) 12-AWG

SKU: 101
Victor Specialties 1-Hole Clamp snugly fits three 16-AWG, two 14-AWG and two 12-AWG cable. This 0.062-Inch thick clamp features steel construction. It has beam width of 1/2-Inch.
  • 7/32-Inch Hole size
  • Fits three 16-AWG, two 14-AWG and two 12-AWG cable
  • 1/2-Inch Wide beam

Overview

Victor Specialties 1-Hole Clamp snugly fits three 16-AWG, two 14-AWG and two 12-AWG cable. This 0.062-Inch thick clamp features steel construction. It has beam width of 1/2-Inch.

Specifications

Insulation Material
No
UNSPSC
39121705
Energy Star Flag
No
Wire Range
(3) 16 AWG, (2) 14 AWG, (2) 12 AWG
Type
1-Hole
Thickness
0.062
Country Of Origin
United States of America
Size
1/2 Inch Band Width
Package Quantity
100/Box
UPC
01039910072
Manufacturer Name
Victor Specialties
Manufacturer Part Number
10072-S
Brand Name
Victor Specialties
Finish
No
For Use With
UF Cable
Item Name
Clamp
Material
Steel
GTIN
00010399100724

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.