Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Victor Specialties 10012-S Steel 1-Hole Clamp 3/8 Inch Conduit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 10012-S Steel 1-Hole Clamp 3/8 Inch Conduit

SKU: 100
Standard Pack/Case Quantity: 100/Box
Victor Specialties Standard Series 1-Hole 5/8-Inch Clamp features 0.062-Inch steel construction for long-lasting durability. It has trade size of 3/8 Inch for conduit. Snap-on mountable clamp with 9/32-Inch hole, is great for use with heavy-wall rigid conduit.
  • The 0.062-Inch steel construction for longer durability
  • Trade size of 3/8 Inch for conduit
  • For heavy-wall rigid conduit

Overview

Victor Specialties Standard Series 1-Hole 5/8-Inch Clamp features 0.062-Inch steel construction for long-lasting durability. It has trade size of 3/8 Inch for conduit. Snap-on mountable clamp with 9/32-Inch hole, is great for use with heavy-wall rigid conduit.

Specifications

List UOM Qty
100
Order UOM
ea
Series
Standard
Mounting Type
Snap-On
Brand Name
Victor Specialties
Trade Size
3/8 Inch Conduit
Manufacturer Name
Victor Specialties
Energy Star Flag
No
For Use With
Heavy Wall Rigid Conduit
Manufacturer Part Number
10012-S
Dimensions
5/8 Inch Width
Material
0.062 Inch Steel
Type
1-Hole
UPC
01039910012
UNSPSC
39121700
Item Name
Clamp
Country Of Origin
United States of America
Standard Pack/Case Quantity
100/Box
GTIN
00010399100120
Finish
No
Hole Size
9/32 Inch
sku
100
Insulation Material
No
Schedule
No
Thread Size
No
Fitting Type
No
Coating Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.