Tour  

Verustage 3505-11-65 2-Light Ceiling Fixture 40-Watt Satin Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Verustage 3505-11-65 2-Light Ceiling Fixture 40-Watt Satin Nickel

SKU: 424994
Verustage 2-Light ceiling fixture in satin nickel finish, features opal shade with satin glass diffuser that creates soft light to the surrounding. This contemporary style fixture supports two 40-Watt incandescent lamps. This flush mountable fixture measures 11-Inch x 3.75-Inch. Fixture is UL damp location listed.
  • Fixture has power rating of 80-Watts
  • Measures 11-Inch x 3.75-Inch
  • Comes in satin nickel finish

Overview

Verustage 2-Light ceiling fixture in satin nickel finish, features opal shade with satin glass diffuser that creates soft light to the surrounding. This contemporary style fixture supports two 40-Watt incandescent lamps. This flush mountable fixture measures 11-Inch x 3.75-Inch. Fixture is UL damp location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL Listed, Damp Location Rated
Shade Type
Opal Shade and Satin Glass Diffuser
Lamp Type/Designation
(2) 40 Watt Incandescent
UNSPSC
41113630
Lamp Included
No
Fixture Wattage
80 Watt
RoHS Flag
Yes
Manufacturer Name
Verustage
Manufacturer Part Number
3505-11-65
Energy Star Flag
No
Country Of Origin
France
Item Name
Ceiling Fixture
Finish
Satin Nickel
Style
Contemporary
Dimmable
No
Dimensions
11 Inch Width x 3.75 Inch Height
Degree of Protection
No
Lamp Wattage
40 Watt
Mounting
Flush
Number of Lamps
2.0000
Shape
No
Socket Type
Medium
Brand Name
Verustage
Category Level Three Search
Decorative Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Decorative Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.