Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Versabar VX-9006 Malleable Iron Beam Clamp 1/2-Inch Dia Rod

  

*Images are for illustration purposes only and may not be an exact representation of the product

Versabar VX-9006 Malleable Iron Beam Clamp 1/2-Inch Dia Rod

SKU: 400988
Versabar Beam clamp has malleable iron construction. Beam clamp has trade size of 1/2-Inch, flange thickness of 3/4-Inch and rod size of 1/2-Inch. It withstands load capacity of 400 lb. Beam clamp has threaded base.
  • Trade size of 1/2-Inch
  • Features malleable iron construction
  • Withstands maximum load capacity of 400 lb

Overview

Versabar Beam clamp has malleable iron construction. Beam clamp has trade size of 1/2-Inch, flange thickness of 3/4-Inch and rod size of 1/2-Inch. It withstands load capacity of 400 lb. Beam clamp has threaded base.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grounding
No
Phase
No
NEMA Configuration
No
Degree of Protection
No
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Load Capacity
400 lb
Rod Size
1/2 Inch Dia
Trade Size
1/2 Inch
Manufacturer Name
Versabar
Manufacturer Part Number
VX-9006
Brand Name
Versabar
Finish
No
Flange Thickness
3/4 Inch
Material
Malleable Iron
Item Name
Beam Clamp

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.