Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Versabar VF-1102-1/2-SS-316 316 Stainless Steel Clip-On Saddle Washer 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Versabar VF-1102-1/2-SS-316 316 Stainless Steel Clip-On Saddle Washer 1/2-Inch

SKU: 417398
Versabar Clip-on saddle washer of trade size 1/2-Inch, has 316 stainless steel construction for longer endurance. It measures 1-5/8-Inch x 1-5/8-Inch. This 1/8-Inch thick washer has hole of size 9/16-Inch.
  • Trade size of 1/2-Inch
  • Features 316 stainless steel construction
  • Has spacing of 1-7/8-inches (On center), 13/16-Inch (From ends)

Overview

Versabar Clip-on saddle washer of trade size 1/2-Inch, has 316 stainless steel construction for longer endurance. It measures 1-5/8-Inch x 1-5/8-Inch. This 1/8-Inch thick washer has hole of size 9/16-Inch.

Specifications

Item Name
Saddle Washer
Hole Size
9/16 Inch
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Versabar
Width
1.625
Type
Clip-On
Trade Size
1/2 Inch
Thickness
0.125
Material
316 Stainless Steel
Length
1.625
Finish
No
Manufacturer Part Number
VF-1102-1/2-SS-316
Manufacturer Name
Versabar
Thread Type
No
Thread Size
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.