Versabar VCN-62 Electrogalvanized Carbon Steel VCN Series Standard Square Insert Nut 5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Versabar VCN-62 Electrogalvanized Carbon Steel VCN Series Standard Square Insert Nut 5/8-Inch

SKU: 401275
Versabar VCN Standard square insert nut features carbon steel construction with electro-galvanized finish for longer endurance. The U.S coarse threaded nut has thread size of 5/8 - 11. It measures 1-1/4-Inch x 1-1/4-Inch. This 5/8-Inch nut is suitable for use with VC-1 spot insert or any other continuous slot plus concrete insert channel. It offers guaranteed performance with flat fitting mounted on slot surface.
  • Must be used with flat fitting mounted on slot surface
  • For use with VC-1 spot insert or any other continuous slot and concrete insert channel
  • Thread of size 5/8 - 11

Overview

Versabar VCN Standard square insert nut features carbon steel construction with electro-galvanized finish for longer endurance. The U.S coarse threaded nut has thread size of 5/8 - 11. It measures 1-1/4-Inch x 1-1/4-Inch. This 5/8-Inch nut is suitable for use with VC-1 spot insert or any other continuous slot plus concrete insert channel. It offers guaranteed performance with flat fitting mounted on slot surface.

Specifications

Switch Type
No
Item Name
Square Insert Nut
Manufacturer Name
Versabar
UPC
78649150620
Width
1.25
Brand Name
Versabar
Thread Type
UNC
Height
1.25
Thread Size
5/8-11
Finish
Electrogalvanized
Size
5/8 Inch
Manufacturer Part Number
VCN-62
Material
Carbon Steel
UNSPSC
31161708
Energy Star Flag
No
Type
VCN Series, Standard

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.