Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Verbatim Lighting PN22-W40-C40-010 LED Edge-Lit Flat Panel 40-Watt 120 - 277-Volt 80 CRI 4000K 4000 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Verbatim Lighting PN22-W40-C40-010 LED Edge-Lit Flat Panel 40-Watt 120 - 277-Volt 80 CRI 4000K 4000 Lumens

SKU: 484788
Verbatim Lighting LED Edge lit flat panel measuring 2-ft x 2-ft, easily fits into standard T-bar grid ceilings. It features high quality construction with durable and attractive white powder coat finish for longer life. This 40-Watt LED panel delivers 4000-Lumens of light, color temperature of 4000K and CRI of 80 for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. It has lightweight and ultra thin design for easy replacement. LED edge lit flat panel is cETLus listed.
  • Uniform, glare-free light evenly distributed over entire panel
  • Light guide plate utilizing high purity Mitsubishi PMMA
  • Transparency and efficiency
  • WAGO connectors included for simple daisy chain wiring

Overview

Verbatim Lighting LED Edge lit flat panel measuring 2-ft x 2-ft, easily fits into standard T-bar grid ceilings. It features high quality construction with durable and attractive white powder coat finish for longer life. This 40-Watt LED panel delivers 4000-Lumens of light, color temperature of 4000K and CRI of 80 for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. It has lightweight and ultra thin design for easy replacement. LED edge lit flat panel is cETLus listed.

Specifications

Standards
cETLus Certified
Voltage Rating
120 - 277 Volt
Mounting
Surface
Power Factor
0.95
Shape
Square
Socket Type
No
Temperature Rating
-20 to 40 deg C
Energy Star Flag
No
Country Of Origin
France
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Verbatim Lighting
Lamp Wattage
40 Watt
Item Name
LED Edge-Lit Flat Panel
Manufacturer Part Number
PN22-W40-C40-010
Manufacturer Name
Verbatim Lighting
Dimensions
23.7 Inch Length x 23.7 Inch Width x 1.83 Inch Height
Average Life
50000 Hour
Color Temperature
4000K
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
No
Is PFA Discontinued
No
Leaf Node Search
LED Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
LED Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.