Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Verbatim Lighting D8-L2000-C30-V277-W 8-Inch LED Retrofit Down Light 120 - 277-Volt 32-Watt 82 CRI 3000K 2000 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Verbatim Lighting D8-L2000-C30-V277-W 8-Inch LED Retrofit Down Light 120 - 277-Volt 32-Watt 82 CRI 3000K 2000 Lumens

SKU: 425488
Verbatim Lighting 8-Inch LED Downlight employs 32-Watt LED lamp with average life of 40000 hours to delivers neutral white light of brightness 2000 Lumens. LED lamp has color rendering index of 82 and color temperature of 3000K. This downlight uses low-glare optics for producing higher quality light than fluorescent lamps. It measures 9.69-Inch x 9.69-Inch x 4.56-Inch. This downlight is suitable for use in most commercial, hospitality and residential applications. This downlight withstands temperature of -40 to 40 deg C. Downlight is UL listed and Energy Star certified.
  • Replaces CFL pin based lamps up to 52-Watts
  • Fits standard 8-Inch CFL frames
  • Reduces energy consumption compared to CFL downlights
  • Two 26-Watt or one 42-Watt CFL replacement

Overview

Verbatim Lighting 8-Inch LED Downlight employs 32-Watt LED lamp with average life of 40000 hours to delivers neutral white light of brightness 2000 Lumens. LED lamp has color rendering index of 82 and color temperature of 3000K. This downlight uses low-glare optics for producing higher quality light than fluorescent lamps. It measures 9.69-Inch x 9.69-Inch x 4.56-Inch. This downlight is suitable for use in most commercial, hospitality and residential applications. This downlight withstands temperature of -40 to 40 deg C. Downlight is UL listed and Energy Star certified.

Specifications

Lamp Included
Yes
Manufacturer Part Number
D8-L2000-C30-V277-W
Manufacturer Name
Verbatim Lighting
Lumens
2000 Lumens
Lamp Wattage
32 Watt
Item Name
LED Retrofit Down Light
Finish
No
Voltage Rating
120 - 277 Volt
UNSPSC
39111505
Trim Type
No
Trim Size
8 Inch
Temperature Rating
-40 to 40 deg C
Standards
UL Listed, Energy Star and Reg Qualified
Socket Type
No
Shape
No
Shade Type
No
Lamp Type/Designation
LED
Average Life
40000 Hour
Degree of Protection
No
CRI
82.0000
Brand Name
Verbatim Lighting
Component Type
Complete Lighting
Color Temperature
3000K
Ceiling Type
No
Dimmable
No
Dimensions
9.69 Inch Length x 9.69 Inch Width x 4.56 Inch Height
Energy Star Flag
No
sku
425488
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.