Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Verbatim Lighting D8-L1500-C30-V277-W 8-Inch LED Retrofit Down Light 120 - 277-Volt 24-Watt 82 CRI 3000K 1500 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Verbatim Lighting D8-L1500-C30-V277-W 8-Inch LED Retrofit Down Light 120 - 277-Volt 24-Watt 82 CRI 3000K 1500 Lumens

SKU: 416921
Verbatim Lighting 8-Inch LED Downlight employs 24-Watt LED lamp with average life of 40000 hours to delivers neutral white light of brightness 1500 Lumens. LED lamp has color rendering index of 82 and color temperature of 3000K. This downlight uses low-glare optics for producing higher quality light than fluorescent lamps. It measures 9.69-Inch x 9.69-Inch x 4.56-Inch. This downlight is suitable for use in most commercial, hospitality and residential applications. This downlight withstands temperature of -40 to 40 deg C. Downlight is UL listed and Energy Star certified.
  • Replaces CFL pin based lamps up to 52-Watts
  • Fits standard 8-Inch CFL frames
  • Reduces energy consumption compared to CFL downlights
  • Two 18-Watt or one 32-Watt CFL replacement

Overview

Verbatim Lighting 8-Inch LED Downlight employs 24-Watt LED lamp with average life of 40000 hours to delivers neutral white light of brightness 1500 Lumens. LED lamp has color rendering index of 82 and color temperature of 3000K. This downlight uses low-glare optics for producing higher quality light than fluorescent lamps. It measures 9.69-Inch x 9.69-Inch x 4.56-Inch. This downlight is suitable for use in most commercial, hospitality and residential applications. This downlight withstands temperature of -40 to 40 deg C. Downlight is UL listed and Energy Star certified.

Specifications

Lamp Wattage
24 Watt
Shape
No
Lumens
1500 Lumens
Item Name
LED Retrofit Down Light
Temperature Rating
-40 to 40 deg C
Finish
No
Dimmable
No
Dimensions
9.69 Inch Length x 9.69 Inch Width x 4.56 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
UL Listed, Energy Star and Reg Qualified
Trim Type
No
Trim Size
8 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
82.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
Verbatim Lighting
sku
416921
UPC
23942989431
Manufacturer Part Number
D8-L1500-C30-V277-W
Brand Name
Verbatim Lighting
Average Life
40000 Hour
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.