Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ventamatic XXFIRESTAT Programmable Adjustable Thermostat 50 to 120 deg F 120-Volt AC Mill/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ventamatic XXFIRESTAT Programmable Adjustable Thermostat 50 to 120 deg F 120-Volt AC Mill/White

SKU: 11346
Ventamatic Programmable adjustable thermostat is suitable for power attic ventilators, single-stage heating as well as cooling. It controls up to three units. It comes with adjustable bimetallic switch. It measures 4-Inch x 2-Inch x 4-Inch. It has voltage rating of 120-Volt AC, current rating of 10-Amps and power rating of 1200-Watts. It offers temperature setting from 50 - 120 deg F.
  • Normal settings are from 95 - 115 deg F, depending on average regional temperatures
  • If setting is too low, fan runs continuously and in case setting is too high, air turns will be insufficient for proper ventilation
  • For power attic ventilators, single-stage heating and cooling

Overview

Ventamatic Programmable adjustable thermostat is suitable for power attic ventilators, single-stage heating as well as cooling. It controls up to three units. It comes with adjustable bimetallic switch. It measures 4-Inch x 2-Inch x 4-Inch. It has voltage rating of 120-Volt AC, current rating of 10-Amps and power rating of 1200-Watts. It offers temperature setting from 50 - 120 deg F.

Specifications

Grille Shape
No
Finish
No
Setting Range
50 to 120 deg F
Color
Mill Primary, White Secondary
UPC
04724241500
GTIN
00047242415001
UNSPSC
41112209
Energy Star Flag
No
Manufacturer Name
Ventamatic
Manufacturer Part Number
XXFIRESTAT
Switching Action
No
Item Name
Programmable Adjustable Thermostat
Phase
No
Power Rating
1200 Watt
Height
4
Amperage Rating
10 Amp
Brand Name
Ventamatic
Voltage Rating
120 Volt AC
Depth
2
Width
4

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.