Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ventamatic VXNRGAA Power Attic Ventilator 1400 CFM Duradome®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ventamatic VXNRGAA Power Attic Ventilator 1400 CFM Duradome®

SKU: 11417
Ventamatic Duradome® Power attic ventilator has 2.1-Amp PSC motor that offers good performance. It has spun aluminum housing and features reliable construction. This 1400 CFM ventilator is roof mountable. It offers attic area of 2000-Sq-ft. This ventilator has rugged and efficient dome. It features adjustable thermostat.
  • Rugged and efficient domes
  • Motors built to last
  • Proven and reliable construction
  • Adjustable thermostats

Overview

Ventamatic Duradome® Power attic ventilator has 2.1-Amp PSC motor that offers good performance. It has spun aluminum housing and features reliable construction. This 1400 CFM ventilator is roof mountable. It offers attic area of 2000-Sq-ft. This ventilator has rugged and efficient dome. It features adjustable thermostat.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
11417
Energy Star Flag
No
UNSPSC
40101500
GTIN
00047242750072
Sub Brand
Duradome®
UPC
04724275007
Manufacturer Name
Ventamatic
Manufacturer Part Number
VXNRGAA
Air Flow
1400 CFM
Item Name
Power Attic Ventilator
Brand Name
Ventamatic
Housing Material
Spun Aluminum
Motor Type
2.1 Amp Permanent Split Capacitor
Mounting
Roof
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.