Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ventamatic VX2516 Power Attic Ventilator 4.5-Amp 1600 CFM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ventamatic VX2516 Power Attic Ventilator 4.5-Amp 1600 CFM

SKU: 11339
Ventamatic 1600 CFM Power attic ventilator has precision balanced fan blades. It has current rating of 4.5-Amps. Ventilator offers attic area of 2400-Sq-ft. It has engineered motor mount for reduced vibration and extended motor life. Preassembled ventilator has adjustable thermostat. It offers gable mounting. This ventilator provides easy installation.
  • Completely preassembled
  • Easy installation
  • Accepts behind existing louvers or order with optional shutter
  • Precision balanced fan blades
  • Engineered motor mount for minimum vibration and extended motor life
  • Adjustable thermostats

Overview

Ventamatic 1600 CFM Power attic ventilator has precision balanced fan blades. It has current rating of 4.5-Amps. Ventilator offers attic area of 2400-Sq-ft. It has engineered motor mount for reduced vibration and extended motor life. Preassembled ventilator has adjustable thermostat. It offers gable mounting. This ventilator provides easy installation.

Specifications

GTIN
00047242116007
UNSPSC
40101500
Energy Star Flag
No
Manufacturer Part Number
VX2516
Manufacturer Name
Ventamatic
UPC
04724211600
Air Flow
1600 CFM
Mounting
Gable
Item Name
Power Attic Ventilator
Brand Name
Ventamatic
Amperage Rating
4.5 Amp
Category Level One Search
HVAC
Category Level Three Search
Attic Ventilators
Category Level Two Search
Exhaust & Ventilation
Leaf Node Search
Attic Ventilators
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.