Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ventamatic VX2414AMWG Power Attic Ventilator 3.4-Amp 1200 CFM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ventamatic VX2414AMWG Power Attic Ventilator 3.4-Amp 1200 CFM

SKU: 11399
Ventamatic Power attic ventilator in weathered gray color, has PSC motor that offers good performance. It features galvanized steel housing. This 1200 CFM fan has current rating of 3.4-Amps. Ventilator offers attic area of 1700-Sq-ft. It offers roof mounting.
  • Galvanized steel housing
  • Attic area of 1700-Sq-ft
  • Roof mountable design

Overview

Ventamatic Power attic ventilator in weathered gray color, has PSC motor that offers good performance. It features galvanized steel housing. This 1200 CFM fan has current rating of 3.4-Amps. Ventilator offers attic area of 1700-Sq-ft. It offers roof mounting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
UNSPSC
40101500
GTIN
00047242710106
Amperage Rating
3.4 Amp
UPC
04724271010
Manufacturer Name
Ventamatic
Manufacturer Part Number
VX2414AMWG
Air Flow
1200 CFM
Item Name
Power Attic Ventilator
Color/Finish
Weathered Gray
Brand Name
Ventamatic
Housing Material
Galvanized Steel
Motor Type
Permanent Split Capacitor
Mounting
Roof

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.