Standards | ASTM B-800 and B-801, UL 44 for RHH/RHW-2, UL 854 for USE-2, Federal Specification: A-A-59544, the National Electrical Code/NFPA 70, 2011 Edition, NEMA WC-70 Construction Requirements, RoHS Compliant, REACh Compliant |
Manufacturer Part Number | USE-RHH-RHW-6-BLK-STR-AL-5000R |
---|---|---|---|
Energy Star Flag | No |
UNSPSC | 26121615 |
UPC | 98012057703 |
Outside Diameter | 283 |
Wire Gauge Size | 6 AWG |
Strands | 7 |
Packing Type | Master Reel |
Voltage Rating | 600 Volt |
Temperature Rating | 90 deg C Dry/Wet |
Stranded/Solid | Stranded |
Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 60 mil |
Item Name | USE/RHH/RHW Underground Service Entrance Cable |
Jacket Material | No |
Length | 5000 |
Color | Black |
Conductor Material | Aluminum |
Brand Name | No |
Amperage Rating | 50 Amp at 90 deg C |
Phase | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.