Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

USE-RHH-RHW-2/0-BLK-STRAL1000R Stranded Aluminum USE/RHH/RHW Underground Service Entrance Cable 2/0-AWG 1000-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

USE-RHH-RHW-2/0-BLK-STRAL1000R Stranded Aluminum USE/RHH/RHW Underground Service Entrance Cable 2/0-AWG 1000-ft Reel Black

SKU: 12924
USE/RHH/RHW Underground service entrance cable in black color, has 18-Strand aluminum conductor of size 2/0-AWG. It features 80-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 150-Amps. It has outer diameter of 536 mil. Cable withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. Cable is UL listed, RoHS/REACH compliant, NEMA rated and meets ASTM standards.
  • Suitable for use as underground service entrance conductors for direct burial
  • Current rating of 150-Amps
  • Features aluminum conductor with cross linked polyethylene insulation

Overview

USE/RHH/RHW Underground service entrance cable in black color, has 18-Strand aluminum conductor of size 2/0-AWG. It features 80-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 150-Amps. It has outer diameter of 536 mil. Cable withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. Cable is UL listed, RoHS/REACH compliant, NEMA rated and meets ASTM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980120578316
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
2/0 AWG
Standards
ASTM B-800 and B-801, UL 44 for RHH/RHW-2, UL 854 for USE-2, Federal Specification: A-A-59544, the National Electrical Code/NFPA 70, 2011 Edition, NEMA WC-70 Construction Requirements, RoHS Compliant, REACh Compliant
Color
Black
Outside Diameter
536
Voltage Rating
600 Volt
Temperature Rating
90 deg C Dry/Wet
Packing Type
Reel
Length
1000
Insulation Thickness
80 mil
Amperage Rating
150 Amp at 90 deg C
Brand Name
No
sku
12924
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Aluminum
Item Name
USE/RHH/RHW Underground Service Entrance Cable
Stranded/Solid
Stranded
UPC
98012057831
Manufacturer Part Number
USE-RHH-RHW-2/0-BLK-STRAL1000R
Jacket Material
No
Strands
18
Phase
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.