Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

USE-RHH-RHW-1/0-BLK-STRAL1000R Stranded Aluminum USE/RHH/RHW Underground Service Entrance Cable 1/0-AWG 1000-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

USE-RHH-RHW-1/0-BLK-STRAL1000R Stranded Aluminum USE/RHH/RHW Underground Service Entrance Cable 1/0-AWG 1000-ft Reel Black

SKU: 12917
1/0-AWG USE/RHH/RHW Underground service entrance cable in black color, features 80-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 135-Amps. It has outer diameter of 496 mil. Cable withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. Cable is UL listed, RoHS/REACH compliant, NEMA rated and meets ASTM standards.
  • 18-Stranded cable
  • Suitable for use as underground service entrance conductors for direct burial
  • Current rating of 135-Amps
  • Features cross linked polyethylene insulation

Overview

1/0-AWG USE/RHH/RHW Underground service entrance cable in black color, features 80-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 135-Amps. It has outer diameter of 496 mil. Cable withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. Cable is UL listed, RoHS/REACH compliant, NEMA rated and meets ASTM standards.

Specifications

Wire Gauge Size
1/0 AWG
Insulation Thickness
80 mil
Voltage Rating
600 Volt
Brand Name
No
Conductor Material
Aluminum
Insulation Material
Cross-Linked Polyethylene
GTIN
00980120578262
Item Name
USE/RHH/RHW Underground Service Entrance Cable
Jacket Material
No
Length
1000
Outside Diameter
496
Packing Type
Reel
Stranded/Solid
Stranded
Strands
18
Temperature Rating
90 deg C Dry/Wet
Standards
ASTM B-800 and B-801, UL 44 for RHH/RHW-2, UL 854 for USE-2, Federal Specification: A-A-59544, the National Electrical Code/NFPA 70, 2011 Edition, NEMA WC-70 Construction Requirements, RoHS Compliant, REACh Compliant
Amperage Rating
135 Amp at 90 deg C
UNSPSC
26121615
Color
Black
UPC
98012057826
Manufacturer Part Number
USE-RHH-RHW-1/0-BLK-STRAL1000R
RoHS Flag
No
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Phase
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.