Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

USE-6-BLK-COPPER-MR Stranded Copper RHH-RHW Underground Service Entrance Cable 6-AWG 1000-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

USE-6-BLK-COPPER-MR Stranded Copper RHH-RHW Underground Service Entrance Cable 6-AWG 1000-ft Master Reel Black

SKU: 10800
6-AWG RHH-RHW Underground service entrance cable in black color, has 0.06-Inch cross-linked polyethylene insulation that resists electrical leakage and offers protection against environmental threats. The copper cable has outside diameter of 0.304-Inch. This cable has current rating of 75-Amps. It withstands temperature rating of 60/75/90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed, RoHS/REACH compliant and meets ASTM - B3, B8, B787, Federal specification A-A-59544, National Electrical Code, NFPA 70 - 2011 Edition, NEMA WC 70 standards.
  • 7-Stranded cable
  • Offers immense resistance to high heat, moisture and sunlight
  • Current rating of 55-Amps
  • Conductor has copper construction

Overview

6-AWG RHH-RHW Underground service entrance cable in black color, has 0.06-Inch cross-linked polyethylene insulation that resists electrical leakage and offers protection against environmental threats. The copper cable has outside diameter of 0.304-Inch. This cable has current rating of 75-Amps. It withstands temperature rating of 60/75/90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed, RoHS/REACH compliant and meets ASTM - B3, B8, B787, Federal specification A-A-59544, National Electrical Code, NFPA 70 - 2011 Edition, NEMA WC 70 standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980100277017
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
6 AWG
Standards
ASTM - B3, B8, B787, UL 44 for RHH or RHW-2, UL Listed 854 for USE-2, Federal Specification: A-A-59544, NEC Compliant, NFPA 70 - 2011 Edition, NEMA WC 70 Construction Requirements, RoHS Compliant, REACh Compliant
Color
Black
Outside Diameter
0.304
Temperature Rating
60/75/90 deg C
Packing Type
Master Reel
Length
1000
Insulation Thickness
0.06 Inch
Amperage Rating
55 Amp at 60 deg C, 65 Amp at 75 deg C, 75 Amp at 90 deg C
Brand Name
No
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Copper
Item Name
RHH-RHW Underground Service Entrance Cable
Stranded/Solid
Stranded
UPC
98010027701
Manufacturer Part Number
USE-6-BLK-COPPER-MR
Jacket Material
No
Strands
7
Phase
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.