Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

USE-4-BLK-COPPER-MR Stranded Copper RHH-RHW Underground Service Entrance Cable 4-AWG 2500-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

USE-4-BLK-COPPER-MR Stranded Copper RHH-RHW Underground Service Entrance Cable 4-AWG 2500-ft Master Reel Black

SKU: 10807
RHH-RHW Underground service entrance cable in black color, has 7-Strand conductor of size 4-AWG. The copper conductors of this cable ensure optimal signal conductivity. This 0.06-Inch cross-linked polyethylene insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 0.352-Inch. This cable has current rating of 95-Amps. It withstands temperature rating of 60/75/90 deg C. This 2500-ft cable comes in master reel. Cable is UL listed, RoHS/REACH compliant and meets ASTM - B3, B8, B787, Federal specification A-A-59544, National Electrical Code, NFPA 70 - 2011 Edition, NEMA WC 70 standards.
  • Offers immense resistance to high heat, moisture and sunlight
  • Current rating of 70-Amps
  • Copper conductors ensure optimal signal conductivity

Overview

RHH-RHW Underground service entrance cable in black color, has 7-Strand conductor of size 4-AWG. The copper conductors of this cable ensure optimal signal conductivity. This 0.06-Inch cross-linked polyethylene insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 0.352-Inch. This cable has current rating of 95-Amps. It withstands temperature rating of 60/75/90 deg C. This 2500-ft cable comes in master reel. Cable is UL listed, RoHS/REACH compliant and meets ASTM - B3, B8, B787, Federal specification A-A-59544, National Electrical Code, NFPA 70 - 2011 Edition, NEMA WC 70 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Manufacturer Part Number
USE-4-BLK-COPPER-MR
Packing Type
Master Reel
Outside Diameter
0.352
Length
2500
Brand Name
No
Temperature Rating
60/75/90 deg C
Wire Gauge Size
4 AWG
sku
10807
UPC
98010027740
UNSPSC
26121615
Item Name
RHH-RHW Underground Service Entrance Cable
Strands
7
Stranded/Solid
Stranded
Standards
ASTM - B3, B8, B787, UL 44 for RHH or RHW-2, UL Listed 854 for USE-2, Federal Specification: A-A-59544, NEC Compliant, NFPA 70 - 2011 Edition, NEMA WC 70 Construction Requirements, RoHS Compliant, REACh Compliant
Amperage Rating
70 Amp at 60 deg C, 85 Amp at 75 deg C, 95 Amp at 90 deg C
RoHS Flag
No
Jacket Material
No
Color
Black
Energy Star Flag
No
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Copper
GTIN
00980100277406
Insulation Thickness
0.06 Inch
Country Of Origin
United States of America
Phase
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.