Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

US Energy Sciences KSL-UB08-WA-FLS 2/4-Lamp T8 8-ft Low Profile Strip Retrofit Kit Reflect-A-Light®

  

*Images are for illustration purposes only and may not be an exact representation of the product

US Energy Sciences KSL-UB08-WA-FLS 2/4-Lamp T8 8-ft Low Profile Strip Retrofit Kit Reflect-A-Light®

SKU: 413591
US Energy Sciences Reflect-A-Light® Collection Low-profile strip kit is suitable for universal industrial two-lamp T8 shape fixture or four lamp T8 shape fixture. It is perfect for warehouses, aisles and retail applications. It includes nine tek screws, eight lampholders, three brackets and eight quarter-turns. This high profile strip kit comes with two quarter-turn reflectors each of size 48-Inch x 8.5-Inch x 0.5-Inch. Low-profile strip kit is ETL listed and BAA qualified.
  • Features shunted sockets
  • Ideal photometry
  • Up to 70% energy savings
  • Epact and utility rebates
  • Reflectors produced on high-speed roll form for consistent high-quality
  • Adjustable channel width bracket for 4 - 5-Inch kits
  • 1-Piece adjustable center bracket for one or two lamps

Overview

US Energy Sciences Reflect-A-Light® Collection Low-profile strip kit is suitable for universal industrial two-lamp T8 shape fixture or four lamp T8 shape fixture. It is perfect for warehouses, aisles and retail applications. It includes nine tek screws, eight lampholders, three brackets and eight quarter-turns. This high profile strip kit comes with two quarter-turn reflectors each of size 48-Inch x 8.5-Inch x 0.5-Inch. Low-profile strip kit is ETL listed and BAA qualified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
8 ft Length
Standards
ETL Listed, BAA Qualified
UNSPSC
39111541
Energy Star Flag
No
Manufacturer Part Number
KSL-UB08-WA-FLS
Manufacturer Name
US Energy Sciences
sku
413591
Reflector Type
Quarter Turn
Collection
Reflect-A-Light®
For Use With
Universal Industrial 2 or 4-Lamp, T8 Shape Fixture
Includes
(2) 48 Inch Length x 8.5 Inch Width x 0.5 Inch Height Reflectors, (9) Tek Screws, (8) Lampholders, (3) Brackets, (8) Quarter Turns
Item Name
Low Profile Strip Retrofit Kit
Brand Name
US Energy Sciences
Material
91% White Aluminum
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.