Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

US Architectural Lighting SNTS25411 Steel Square Straight Pole 4-Inch x 25-ft Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

US Architectural Lighting SNTS25411 Steel Square Straight Pole 4-Inch x 25-ft Dark Bronze

SKU: 570223
US Architectural Lighting Square straight pole has durable steel construction with dark bronze finish. It features drill mount or tenon mount with optional tenon adapters, slotted base plate, steel base plate cover and pole cap.
  • Drill mount or tenon mount comes with optional tenon adapters, slotted base plate, steel base plate cover and pole cap
  • Comes in dark bronze finish
  • Manufactured from steel

Overview

US Architectural Lighting Square straight pole has durable steel construction with dark bronze finish. It features drill mount or tenon mount with optional tenon adapters, slotted base plate, steel base plate cover and pole cap.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
SNTS25411
Manufacturer Name
US Architectural Lighting
sku
570223
Color/Finish
Dark Bronze
Dimensions
4 Inch Square x 25 ft Height
Brand Name
US Architectural Lighting
Item Name
Square Straight Pole
Material
Steel
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.