Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

US Architectural Lighting LUM-SEG-III-250PSMH-MV-1-RAL-8019-T -HS-RPA Area Head Light 250-Watt Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

US Architectural Lighting LUM-SEG-III-250PSMH-MV-1-RAL-8019-T -HS-RPA Area Head Light 250-Watt Dark Bronze

SKU: 550020
US Architectural Lighting Area head light has round corner cast aluminum construction for long lasting durability. The type III optics has house side shield that provides strong protection. Area head light is cUL listed.
  • Computer designed specular segmented reflector with an auxiliary hammered patterned top reflector combines with lens to produce an efficient sharp cut-off light distribution
  • Closed cell epdm gasketing compressed between door and housing seals optical chamber
  • Auxiliary hammered patterned reflector

Overview

US Architectural Lighting Area head light has round corner cast aluminum construction for long lasting durability. The type III optics has house side shield that provides strong protection. Area head light is cUL listed.

Specifications

Mounting
Arm
Shape
No
Reflector Type
Auxiliary Hammered Patterned
Socket Type
No
Country Of Origin
France
Lamp Included
No
Lamp Type/Designation
High Pressure Sodium, Metal Halide, Mercury-Vapor
Shade Type
No
UNSPSC
41113630
RoHS Flag
Yes
Standards
cUL Listed
Energy Star Flag
No
Manufacturer Part Number
LUM-SEG-III-250PSMH-MV-1-RAL-8019-T -HS-RPA
Lamp Wattage
250 Watt
Manufacturer Name
US Architectural Lighting
Item Name
Area Head Light
Finish
Dark Bronze
Dimmable
No
Degree of Protection
No
Construction
Cast Aluminum
Brand Name
US Architectural Lighting
Ballast Type
CWA

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.