Universal Security Instruments MI106S Smoke And Fire Alarm With Battery Backup 9-Volt Battery AC Hardwired 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Security Instruments MI106S Smoke And Fire Alarm With Battery Backup 9-Volt Battery AC Hardwired 120-Volt AC

SKU: 346928
Universal Security Instruments Smoke and fire alarm with battery backup has 2-in-1 universal smoke sensing technology to protect from both fast-flaming and slow smoldering fires. Bracket mounts to any standard wiring junction box and the large mounting base is used to cover imperfections in drywall. It connects to Universal 120-Volt battery drawer alarms using existing wiring and mounting. The tamperproof design offers security to prevent battery removal. The smart alarm technology removes the nuisance alarms and makes it perfect to install in every room. The lock-out feature avoids the deactivated alarm from being installed again. The low battery chirps are eliminated. The automatic temperature and humidity compensation adjusts to environmental changes and reducing nuisance alarms. It is suitable for houses, apartments, dormitory, hotels and manufactured housing. The smoke and fire alarm meets CSFM, ETL and UL 217 standards.
  • Maintenance free battery
  • Avoids the disposal of up to twenty 9-Volt batteries
  • Can be replaced and used for retrofitting applications involving existing USI or Universal brand alarms
  • Permanent Power Alarm has revolutionary Duracell® Duralock alkaline batteries that are safe and does not require special hazmat handling lithium batteries
  • Suitable for houses, apartments, dormitory, hotels and manufactured housing

Overview

Universal Security Instruments Smoke and fire alarm with battery backup has 2-in-1 universal smoke sensing technology to protect from both fast-flaming and slow smoldering fires. Bracket mounts to any standard wiring junction box and the large mounting base is used to cover imperfections in drywall. It connects to Universal 120-Volt battery drawer alarms using existing wiring and mounting. The tamperproof design offers security to prevent battery removal. The smart alarm technology removes the nuisance alarms and makes it perfect to install in every room. The lock-out feature avoids the deactivated alarm from being installed again. The low battery chirps are eliminated. The automatic temperature and humidity compensation adjusts to environmental changes and reducing nuisance alarms. It is suitable for houses, apartments, dormitory, hotels and manufactured housing. The smoke and fire alarm meets CSFM, ETL and UL 217 standards.

Specifications

Closure Type
No
Voltage Rating
120 Volt AC
Item Name
Smoke And Fire Alarm With Battery Backup
Size
5.75 Inch Width x 1.75 Inch Depth x 5.75 Inch Height
Alarm Reset
No
Power Source
9 Volt Battery, AC Hardwired
Sensor Type
Dual Ionization, Photoelectric
Brand Name
Universal Security Instruments
Manufacturer Part Number
MI106S
UPC
04274130106
Energy Star Flag
No
Degree of Protection
No
UNSPSC
46191501
Standards
CSFM Approved and ETL Listed to UL 217 Listed
Connection Type
2-Wire
Manufacturer Name
Universal Security Instruments Inc

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.