Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Universal Lighting Technologies LRK24-60L840-U 4-ft LED Linear Retrofit Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies LRK24-60L840-U 4-ft LED Linear Retrofit Kit

SKU: 377700
Universal Lighting Technologies 4-ft LED Linear retrofit kit is suitable for 6000-Lumens 82 CRI 4000K T5/T8/T12 fluorescent troffers, vapor tights, wraps or strip fixtures. Kit includes two EVERLINE® LED lensed modules/light bars, LED EVERLINE® driver with 0 - 10-Volts dimming, wiring harness, installation hardware and simple installation instructions. It provides premium optical performance using a broad distribution angle to eliminate dark zones. Diffuser offers broad, even light distribution. It incorporates a careful binning process to confirm color accuracy and consistency. LED Linear retrofit kit is UL listed, CSA certified, FCC certified and RoHS compliant.
  • LED system efficacies exceeding 100 LPW
  • Retrofits 2-ft and 4-ft fluorescent luminaries to LED
  • Supports fast and easy installation
  • Binning maintains color accuracy and consistency

Overview

Universal Lighting Technologies 4-ft LED Linear retrofit kit is suitable for 6000-Lumens 82 CRI 4000K T5/T8/T12 fluorescent troffers, vapor tights, wraps or strip fixtures. Kit includes two EVERLINE® LED lensed modules/light bars, LED EVERLINE® driver with 0 - 10-Volts dimming, wiring harness, installation hardware and simple installation instructions. It provides premium optical performance using a broad distribution angle to eliminate dark zones. Diffuser offers broad, even light distribution. It incorporates a careful binning process to confirm color accuracy and consistency. LED Linear retrofit kit is UL listed, CSA certified, FCC certified and RoHS compliant.

Specifications

Brand Name
Universal Lighting Technologies
Dimensions
4 ft Length
For Use With
6000 Lumens 82 CRI 4000K T5/T8/T12 Fluorescent Troffers, Vapotights, Wraps or Strip Fixtures
Includes
(2) Everline®, LED Lensed Modules/Light Bars, (1) LED Everline®, Driver (0 - 10 Volt Dimming), Wiring Harness, Installation Hardware, Simple Installation Instructions
Item Name
LED Linear Retrofit Kit
Socket Type
No
RoHS Flag
No
Voltage Rating
120 - 277 Volt AC
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
UL 1598C, CSA Certified, FCC Title 47 CFR, Part 15, Class A, DLC Listed, RoHS Compliant
GTIN
00768386584957
UNSPSC
39111821
Manufacturer Name
Universal Lighting Technologies
Manufacturer Part Number
LRK24-60L840-U
UPC
76838658495

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.