Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Universal Lighting Technologies CT213UNVME001C 2 Light Multi-Exit Electronic Compact Fluorescent Ballast 120 - 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies CT213UNVME001C 2 Light Multi-Exit Electronic Compact Fluorescent Ballast 120 - 277-Volt AC

SKU: 128442
Standard Pack/Case Quantity: 20/Carton
Universal Lighting Technologies Multi exit electronic compact fluorescent ballast with programmed rapid start, has a voltage rating from 120 to 277-Volts AC, current rating from 0.06 to 0.22-Amp and power rating from 15 to 26-Watts. With 0.98 ballast factor, it has a power factor ranging from >0.97 t 0.98. The Type HL, series ballast is compatible with two (2/1) 13-Watt CFL lamps. This 12-ft remote mount ballast has metal can construction for durability. It uses 18-AWG solid copper wire for connection. The electronic compact fluorescent ballast meets cULus Type 1 outdoor, Type CC, Type HL, FCC Part 18 Non Consumer limits for EMI/RF and ANSI C82.11 standards.
  • Has dual entry color coded wire trap terminals for wiring accuracy and ease of installation
  • Has a maximum ionization current (glow current) of 25-Milli-Amps during preheating interval
  • Incorporates end of lamp life shut down circuitry to provide end-of-lamp-life protection
  • Allows for relamping without the need to cycle power
  • Operate lamps without any visible flicker
  • Tolerates sustained open and short circuit output conditions without any damage

Overview

Universal Lighting Technologies Multi exit electronic compact fluorescent ballast with programmed rapid start, has a voltage rating from 120 to 277-Volts AC, current rating from 0.06 to 0.22-Amp and power rating from 15 to 26-Watts. With 0.98 ballast factor, it has a power factor ranging from >0.97 t 0.98. The Type HL, series ballast is compatible with two (2/1) 13-Watt CFL lamps. This 12-ft remote mount ballast has metal can construction for durability. It uses 18-AWG solid copper wire for connection. The electronic compact fluorescent ballast meets cULus Type 1 outdoor, Type CC, Type HL, FCC Part 18 Non Consumer limits for EMI/RF and ANSI C82.11 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00768386255987
Mounting
12 ft Remote
Standard Pack/Case Quantity
20/Carton
Energy Star Flag
No
Country Of Origin
United States of America
Power Factor
>0.97 - 0.98
Made In America
Yes
RoHS Flag
No
UNSPSC
39101901
Start Type
Programmed/Rapid
Standards
cULus Type 1 Outdoor, Type CC, Type HL Certified, ANSI C82.11 Standard, FCC Part 18 Non-Consumer Limits for EMI/RF Compliant
Voltage Rating
120 - 277 Volt AC
Ballast Wattage
15 - 26 Watt Input
Temperature Rating
50 deg C Ambient, 75 deg C Case
Total Harmonic Distortion
<10 - 12%
Type
Multi-Exit
Number of Lamps
2.0000
Minimum Starting Temperature
-18
Material
Metal Can
UPC
76838625598
Manufacturer Name
Universal Lighting Technologies
Manufacturer Part Number
CT213UNVME001C
Circuit Type
Series Lamp Connection
Amperage Rating
0.06 - 0.22 Amp
Dimmable
No
Ballast Factor
0.98
Brand Name
Universal Lighting Technologies
Conductor Size
18 AWG Solid Copper
ANSI Code
C82.11
Dimensions
4.94 Inch Length x 2.31 Inch Width x 1 Inch Height
Enclosure
NEMA 1 Outdoor
Environmental Conditions
Class A Sound Rated
Frequency Rating
50/60 Hz
Item Name
Electronic Compact Fluorescent Ballast
Lamp Type
(2) or (1) 13 Watt CFL

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.