Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Universal Lighting Technologies C240SI120RH000C 1 Or 2 40-Watt FT40W/2G11 Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies C240SI120RH000C 1 Or 2 40-Watt FT40W/2G11 Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt AC

SKU: 100962
Universal Lighting Technologies High-frequency electronic fluorescent ballast is suitable to use with one/two 40-Watt FT40W/2G11 lamps. It has voltage rating of 120 - 277-Volt AC and current rating of 0.59-Amp. Instant ballast with 0.88 ballast factor, offers greater than 0.95 power factor. It accommodates wire of size 18-AWG. It operates at the frequency rating of 60-Hz and provides Class P protection. Ballast has a dimension of 9.5-Inch x 2.4-Inch x 1.55-Inch. It features type 1 outdoor enclosure to ensure long lasting durability. Ballast has power rating of 70-Watts. It operates at temperature rating of 40 deg C. Ballast is UL listed and CSA/FCC certified.
  • Passive power factor correction
  • End-of-lamp-life safety shutdown circuit
  • Class A sound rated
  • Number of Lamps: 1 Or 2

Overview

Universal Lighting Technologies High-frequency electronic fluorescent ballast is suitable to use with one/two 40-Watt FT40W/2G11 lamps. It has voltage rating of 120 - 277-Volt AC and current rating of 0.59-Amp. Instant ballast with 0.88 ballast factor, offers greater than 0.95 power factor. It accommodates wire of size 18-AWG. It operates at the frequency rating of 60-Hz and provides Class P protection. Ballast has a dimension of 9.5-Inch x 2.4-Inch x 1.55-Inch. It features type 1 outdoor enclosure to ensure long lasting durability. Ballast has power rating of 70-Watts. It operates at temperature rating of 40 deg C. Ballast is UL listed and CSA/FCC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00768386193456
Mounting
Remote Upto 12 ft
Energy Star Flag
No
Country Of Origin
United States of America
Power Factor
>0.95
Made In America
Yes
RoHS Flag
No
UNSPSC
39101901
Start Type
Instant
Standards
UL Listed, CSA Certified, FCC Part 18 Compliant
Voltage Rating
120 - 277 Volt AC
Ballast Wattage
70 Watt
Temperature Rating
40 deg C Ambient
Thermal Protection
Class P
Total Harmonic Distortion
<20%
Type
High Frequency
Number of Lamps
1.0000
Minimum Starting Temperature
50
UPC
76838619345
Manufacturer Name
Universal Lighting Technologies
Manufacturer Part Number
C240SI120RH000C
Amperage Rating
0.59 Amp
Dimmable
No
Ballast Efficiency Factor
1.26
Ballast Factor
0.88
Brand Name
Universal Lighting Technologies
Conductor Size
18 AWG
ANSI Code
C82.11-1993/C62.41-1991
Dimensions
9.5 Inch Length x 2.4 Inch Width x 1.55 Inch Height
Enclosure
NEMA 1 Outdoor
Frequency Rating
60 Hz
Item Name
Electronic Fluorescent Ballast
Lamp Type
40 Watt FT40W/2G11

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.