Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Universal Lighting Technologies B295PUNVHE-S000I (2) F96T12HOES Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt Basic-12®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies B295PUNVHE-S000I (2) F96T12HOES Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt Basic-12®

SKU: 398717
Universal Lighting Technologies Basic-12® High frequency fluorescent ballast is suitable for use with two F96T12HOES lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.61 - 1.45-Amps. Programmed start ballast with 0.88 ballast factor, offers greater than 0.98 power factor. It features type 1 outdoor enclosure. It has series lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 11.75-Inch x 1.7-Inch x 1.2-Inch and withstands temperature rating of 75 deg C. Ballast is UL/cULus listed and meets FCC standards.
  • Active power factor correction
  • Crest factor is less than 1.7
  • Has wattage of 167 - 170-Watt

Overview

Universal Lighting Technologies Basic-12® High frequency fluorescent ballast is suitable for use with two F96T12HOES lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.61 - 1.45-Amps. Programmed start ballast with 0.88 ballast factor, offers greater than 0.98 power factor. It features type 1 outdoor enclosure. It has series lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 11.75-Inch x 1.7-Inch x 1.2-Inch and withstands temperature rating of 75 deg C. Ballast is UL/cULus listed and meets FCC standards.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Temperature Rating
167 deg F (75 deg C) Case
UNSPSC
39101901
Mounting
15 ft Remote
Energy Star Flag
No
Number of Lamps
2.0000
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
GTIN
00768386573920
Thermal Protection
Class P
Power Factor
>0.98
Standards
cULus Certified, UL Type HL, Type CC Listed, FCC CFR 47 Part 18
Type
High Frequency
Ballast Wattage
167 - 170 Watt
Start Type
Programmed
Sub Brand
Basic-12®
Total Harmonic Distortion
<10%
Voltage Rating
120/277 Volt
Dimmable
No
Minimum Starting Temperature
0
Manufacturer Part Number
B295PUNVHE-S000I
Manufacturer Name
Universal Lighting Technologies
UPC
76838657392
Amperage Rating
0.61 - 1.45 Amp
Dimensions
11.75 Inch Length x 1.7 Inch Width x 1.2 Inch Height
ANSI Code
C82.11/C62.41
Ballast Efficiency Factor
0.52/0.53
Ballast Factor
0.88
Brand Name
Universal Lighting Technologies
Circuit Type
Series Lamp Connection
Enclosure
NEMA 1 Outdoor
Frequency Rating
50/60 Hz
Item Name
Electronic Fluorescent Ballast
Lamp Type
F96T12HOES
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.