Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Universal Lighting Technologies B232PUS50-A010C (2) F32T8 Lamp Electronic Fluorescent Ballast 120 - 277-Volt BallaStar®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies B232PUS50-A010C (2) F32T8 Lamp Electronic Fluorescent Ballast 120 - 277-Volt BallaStar®

SKU: 41945
Universal Lighting Technologies BallaStar® Electronic fluorescent ballast is suitable for use with two F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.48/0.21-Amp. Programmed rapid start ballast with 0.88/0.3 ballast factor, offers greater than 99 at 120-Volts power factor. It has series lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.7-Inch x 1.18-Inch and withstands temperature rating of 75 deg C. Ballast is cULus listed.
  • Active power factor correction
  • Crest factor of less than 1.7
  • Has input wattage of 57/28-Watt and 56/28-Watt

Overview

Universal Lighting Technologies BallaStar® Electronic fluorescent ballast is suitable for use with two F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.48/0.21-Amp. Programmed rapid start ballast with 0.88/0.3 ballast factor, offers greater than 99 at 120-Volts power factor. It has series lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.7-Inch x 1.18-Inch and withstands temperature rating of 75 deg C. Ballast is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Energy Star Flag
No
Power Factor
>0.99 at 120 Volt, >0.95 at 277 Volt
UNSPSC
39101901
Start Type
Programmed/Rapid
Standards
cULus Certified
Voltage Rating
120/277 Volt
Ballast Wattage
57/28 Watt, 56/28 Watt Input
Sub Brand
BallaStar®
Temperature Rating
167 deg F (75 deg C) Case
Thermal Protection
Class P
Total Harmonic Distortion
<10%
sku
41945
Number of Lamps
2.0000
Minimum Starting Temperature
32
UPC
76838624883
Manufacturer Name
Universal Lighting Technologies
Manufacturer Part Number
B232PUS50-A010C
Circuit Type
Series Lamp Connection
Amperage Rating
0.48 Amp at 120 Volt, 0.21 Amp at 277 Volt
Dimmable
Yes
Ballast Efficiency Factor
1.54/1.57
Ballast Factor
0.3 - 0.88
Brand Name
Universal Lighting Technologies
ANSI Code
C82.11/C62.41
Dimensions
9.5 Inch Length x 1.7 Inch Width x 1.18 Inch Height
Frequency Rating
50/60 Hz
Item Name
Electronic Fluorescent Ballast
Lamp Type
F32T8
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.