Universal Lighting Technologies B232IUNVEL-N010C (2) F32T8 Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt Triad® ULTim8®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies B232IUNVEL-N010C (2) F32T8 Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt Triad® ULTim8®

SKU: 399263
Universal Lighting Technologies Triad® ULTim8® High frequency fluorescent ballast is suitable for use with one/two F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.49/0.18-Amp. An instant start ballast with 0.77 ballast factor, offers greater than 0.95 power factor. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.31-Inch x 1-Inch and withstands temperature rating of 75 deg C. Ballast is cULus listed.
  • Auto reset end of lamp life shutdown circuitry
  • Crest factor of less than 1.7
  • For 1 - 2 lamps application
  • Minimum Starting Temperature: -18 deg C/16 deg C

Overview

Universal Lighting Technologies Triad® ULTim8® High frequency fluorescent ballast is suitable for use with one/two F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.49/0.18-Amp. An instant start ballast with 0.77 ballast factor, offers greater than 0.95 power factor. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.31-Inch x 1-Inch and withstands temperature rating of 75 deg C. Ballast is cULus listed.

Specifications

Blade Material
No
Grille Shape
No
Finish
No
Total Harmonic Distortion
<10%
Sub Brand
Triad® ULTim8®
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
Ballast Wattage
49 Watt Input
Item Name
Electronic Fluorescent Ballast
UNSPSC
39101901
UPC
76838657278
GTIN
00768386572787
Energy Star Flag
No
Standards
cULus Certified
Manufacturer Part Number
B232IUNVEL-N010C
Type
High Frequency
Temperature Rating
167 deg F (75 deg C) Case
Voltage Rating
120/277 Volt
Amperage Rating
0.49 Amp at 120 Volt, 0.18 Amp at 277 Volt
ANSI Code
C82.11-2011/C62.41.2-2002
Ballast Efficiency Factor
1.6
Ballast Factor
0.77
Circuit Type
Parallel Lamp Connection
Dimensions
9.5 Inch Length x 1.31 Inch Width x 1 Inch Height
Dimmable
No
Brand Name
Universal Lighting Technologies
Frequency Rating
50/60 Hz
Manufacturer Name
Universal Lighting Technologies
Minimum Starting Temperature
-18
Number of Lamps
2.0000
Power Factor
>0.95
Start Type
Instant
Thermal Protection
Class P
Lamp Type
F32T8

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.